Check Availability
  • MCR SAFETY 

    13 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Gray/White

  • Item # 48GH83
  • Mfr. Model # 9673GWM
13 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Gray/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High comfort and dexterity are built into these multipurpose Memphis™ protective gloves from MCR Safety. The design starts with a strong nylon shell. Over that is a nitrile coating on palm and fingers that stands up to oil, grease, acids, and some solvents and also resists snags, cuts, abrasion, and punctures. The foam dipped finish offers a great wet grip.
Show More Close
 

Technical Specifications

Item # 48GH83
Mfr. Model # 9673GWM
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.95 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size M
Color Gray/White
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Wing
Standards CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms