Check Availability
  • MCR SAFETY 

    13 Gauge Foam Nitrile Coated Gloves, Glove Size: XL, Gray/Black

  • Item # 36H994
  • Mfr. Model # 9673XL
13 Gauge Foam Nitrile Coated Gloves, Glove Size: XL, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36H994
Mfr. Model # 9673XL
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size XL
Color Gray/Black
Cuff Knit Wrist
Glove Length 10-1/2"
Thumb Style Wing
ANSI/ISEA Puncture Level 1
Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing
Resists Abrasion, Tear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms