Check Availability
  • MCR SAFETY 

    13 Gauge Flat Polyurethane Coated Gloves, Glove Size: 2XL, Gray

  • Item # 33M010
  • Mfr. Model # 9666XXL
13 Gauge Flat Polyurethane Coated Gloves, Glove Size: 2XL, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Memphis™ polyurethane-coated seamless knit gloves from MCR Safety feature silicone-free construction with good tactile sensitivity, dexterity, and abrasion resistance. The palm and finger coating provides grip and dexterity for small parts handling.
Hems are color coded by size. The gloves are packed in a poly bag to keep them organized and ready to grab when needed.
Show More Close
 

Technical Specifications

Item # 33M010
Mfr. Model # 9666XXL
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.089 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Flat
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color Gray
Cuff Knit Wrist
Glove Length 11"
Thumb Style Wing
Standards ANSI, EN388
ANSI Cut Grams 0
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
Application Bakeries, Assembly Line Production, Automotive Assembly, Janitorial , Landscaping, Mechanics
Resists Abrasion, Tear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms