Check Availability
  • MCR SAFETY 

    13 Gauge Flat Polyurethane Coated Gloves, Glove Size: 2XL, Gray

  • Item # 33M004
  • Mfr. Model # 9696XXL
13 Gauge Flat Polyurethane Coated Gloves, Glove Size: 2XL, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for handling small parts, Memphis™ UltraTech® polyurethane-coated knit gloves from MCR Safety offer sensitivity, dexterity, grip, and resistance to punctures and abrasion.
The lightweight, seamless nylon shell provides breathability for cool comfort and extended wear. Flexible PU finger and palm coating help protect as it boosts tactility.
Show More Close
 

Technical Specifications

Item # 33M004
Mfr. Model # 9696XXL
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.099 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Flat
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color Gray
Cuff Knit Wrist
Glove Length 11"
Thumb Style Wing
Standards EN388
ANSI Cut Grams 0
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
Resists Abrasions, Cuts
Special Features FDA Accepted Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms