Check Availability
  • MCR SAFETY 

    13 Gauge Flat Nitrile Coated Gloves, Glove Size: XL, Red/White

  • Item # 48GK85
  • Mfr. Model # 9684XL
13 Gauge Flat Nitrile Coated Gloves, Glove Size: XL, Red/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GK85
Mfr. Model # 9684XL
UNSPSC #46181504
Shipping Weight 1.95 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Flat
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry, Light Oil and Oily
Insulated No
Gauge 13
Lining Polyester/Cotton
Glove Size XL
Color Red/White
Cuff Knit Wrist
Glove Length 10-1/2"
Thumb Style Wing
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Agriculture, Assembly Line Production, Automotive, Baggage Handling, Carpentry, Construction, Demolition, HVAC, Janitorial, Manufacturing, Material Handling
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms