Check Availability
  • MCR SAFETY 

    13 Gauge Flat Nitrile Coated Gloves, Glove Size: S, Gray/White

  • Item # 48GH77
  • Mfr. Model # 9679S
13 Gauge Flat Nitrile Coated Gloves, Glove Size: S, Gray/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High comfort and dexterity are built into these multipurpose Memphis™ protective gloves from MCR Safety. The design starts with a strong nylon shell. Over that is a dipped nitrile coating on palm and fingers that stands up to oil, grease, acids, and some solvents and also resists snags, cuts, abrasion, and punctures.
Show More Close
 

Technical Specifications

Item # 48GH77
Mfr. Model # 9679S
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Flat
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size S
Color Gray/White
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Bakeries, Agriculture, Assembly Line Production, Automotive Assembly, Construction, Landscaping, Manufacturing, Warehousing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms