Check Availability
  • MCR SAFETY 

    12" Powder Free Unlined Nitrile Disposable Gloves, Black, Size 2XL, 100PK

  • Item # 49DA88
  • Mfr. Model # 6062XXL
12" Powder Free Unlined Nitrile Disposable Gloves, Black, Size  2XL, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NitriShield™ Stealth disposable gloves are an excellent alternative for people who are allergic to latex. The highly puncture-resistant FDA approved nitrile material has outstanding resistance to a wide range of chemicals and the black color helps hide soiling. A fine choice for food service and canning applications, as well as for janitorial, painting, and nursing home care environments.
Show More Close
 

Technical Specifications

Item # 49DA88
Mfr. Model # 6062XXL
UNSPSC #46181504
Shipping Weight 2.4 lbs
Country of Origin Sri Lanka *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size 2XL
Powdered/Powder Free Powder Free
Palm Thickness 6.00 mil
Finger Thickness 8.50 mil
Cuff Thickness 5.00 mil
Glove Length 12"
Glove Texture Location Palm and Fingers
Color Black
Lining Unlined
Cuff Rolled/Beaded
Disposable Glove Grade Food, Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
Application Janitorial, Nursing Home Care, Painting, Food service, Canning
Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms