Check Availability
  • MCR SAFETY 

    10 Gauge Nitrile Coated Gloves, Glove Size: 2XL, Lime/Orange

  • Item # 49JY71
  • Mfr. Model # MG2920XXL
10 Gauge Nitrile Coated Gloves, Glove Size: 2XL, Lime/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JY71
Mfr. Model # MG2920XXL
UNSPSC #46181504
Shipping Weight 0.49 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Oily
Insulated No
Gauge 10
Lining Polyester/Cotton
Glove Size 2XL
Color Lime/Orange
Cuff Knit Wrist
Glove Length 12-1/2"
Thumb Style Wing
Standards ANSI/ISEA
ANSI/ISEA Cut Level 1
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms