Check Availability
  • MCR SAFETY 

    10 Gauge Flat Nitrile Coated Gloves, Glove Size: S, Natural/Red

  • Item # 48GK17
  • Mfr. Model # 9670S
10 Gauge Flat Nitrile Coated Gloves, Glove Size: S, Natural/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GK17
Mfr. Model # 9670S
UNSPSC #46181504
Shipping Weight 1.14 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Flat
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Cotton
Glove Size S
Color Natural/Red
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Agriculture, Carpentry, Construction, Farming, Landscaping
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms