Check Availability
  • MCR SAFETY 

    10 Gauge Flat Nitrile Coated Gloves, Glove Size: L, Gray/Green

  • Item # 48GG98
  • Mfr. Model # FT350L
10 Gauge Flat Nitrile Coated Gloves, Glove Size: L, Gray/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GG98
Mfr. Model # FT350L
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Flat
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Unlined
Glove Size L
Color Gray/Green
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 3
Application Automotive Assembly, Farming, Landscaping, Material Handling
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms