Check Availability
  • MCR SAFETY 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Gray

  • Item # 48GH20
  • Mfr. Model # 96883L
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48GH20
Mfr. Model # 96883L
UNSPSC #46181504
Shipping Weight 2.5 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Polyester/Cotton
Glove Size L
Color Gray
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 3
Application Automotive Assembly, Farming, Landscaping, Material handling, Manufacturing
Resists Abrasions, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms