Check Availability
  • MCR SAFETY 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Gray

  • Item # 48GH18
  • Mfr. Model # 96883S
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GH18
Mfr. Model # 96883S
UNSPSC #46181504
Shipping Weight 2.2 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Polyester/Cotton
Glove Size S
Color Gray
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 3
Application Automotive Assembly, Farming, Landscaping, Material handling, Manufacturing
Resists Abrasions, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms