Check Availability
  • MCR SAFETY 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Blue/Gray

  • Item # 48GG92
  • Mfr. Model # FT300S
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Blue/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

FlexTuff® rubber latex gloves from MCR Safety have a cool, comfy, and strong shell. The dipped gloves are shaped like your hand to help reduce fatigue and keep you productive, whether the task requires fine detail or heavy-duty work. Natural rubber provides grip and abrasion resistance, and the palm and finger coating with textured finish gives extra grip and durability. The crinkle-finish coating provides excellent protection for many applications.
Show More Close
 

Technical Specifications

Item # 48GG92
Mfr. Model # FT300S
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.19 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Unlined
Glove Size S
Color Blue/Gray
Cuff Knit Wrist
Glove Length 8-3/4"
Thumb Style Wing
Standards ANSI, CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 3
Application Automotive Assembly, Farming, Landscaping, Material Handling
Resists Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms