Check Availability
  • MCR SAFETY 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: XL, White/Blue

  • Item # 48GG90
  • Mfr. Model # FG305XL
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: XL, White/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The three-quarter dip offers extended protection on these Memphis FlexGuard® rubber latex gloves from MCR Safety. The gloves are flat-dipped on seamless knit liners, so they're shaped like your hand, to help reduce fatigue and keep you productive.
Constructed for performance whether the task requires fine detail or heavy-duty work. The natural rubber provides grip and abrasion resistance, and the palm and finger coating with textured finish gives extra grip and durability.
Show More Close
 

Technical Specifications

Item # 48GG90
Mfr. Model # FG305XL
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.33 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Unlined
Glove Size XL
Color White/Blue
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards ANSI, CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 3
Application Automotive Assembly, Farming, Landscaping, Material Handling
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms