Check Availability
  • Pivot Hinges
  • MCKINNEY 

    Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome Finish

  • Item # 25HE22
  • Mfr. Model # EP5-J
Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This pivot set is recommended for installations on average frequency double acting doors in schools, hospitals, institutions, and other public buildings.
Show More Close
 

Technical Specifications

Item # 25HE22
Mfr. Model # EP5-J
UNSPSC #31162403
Shipping Weight 1.94 lbs
Country of Origin USA *
Item Pivot Hinge
Material Steel
Finish Dull Chrome
Load Capacity 125.0 lb.
Holes per Leaf 4
Ligature Resistant No
Range of Motion 180 Degrees
Orientation Non Handed
Door Leaf Dia. 7/8"
Frame Leaf Dia. 7/8"
Door Leaf Thickness 0.250"
Frame Leaf Thickness 0.250"
Required Door Thickness 1-3/4"
Bearing Type Bronze Bearing
Mounting Center Hung
Door Leaf Width 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov