Check Availability
  • MCKINNEY 

    4-1/2" x 2-1/4" Butt Hinge with Dull Stainless Steel Finish, Full Mortise Mounting, Square Corners

  • Item # 52AU15
  • Mfr. Model # 4 1/2X4 1/2 MPB79 26D
4-1/2" x 2-1/4" Butt Hinge with Dull Stainless Steel Finish, Full Mortise Mounting, Square Corners
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52AU15
Mfr. Model # 4 1/2X4 1/2 MPB79 26D
UNSPSC #31162403
Shipping Weight 1.35 lbs
Country of Origin Taiwan *
Item Butt Hinge
Material Steel
Finish Dull Stainless Steel
Load Capacity 250.0 lb.
Holes With
Holes per Leaf 4
Ligature Resistant No
Range of Motion 270 Degrees
Orientation Non Handed
Door Leaf Height 4-1/2"
Frame Leaf Height 4-1/2"
Door Leaf Width 2-1/4"
Frame Leaf Width 2-1/4"
Door Leaf Thickness 0.134"
Frame Leaf Thickness 0.134"
Required Door Thickness 1-3/4"
Bearing Type Ball
Corners Square
Hardware Included
Mounting Full Mortise
Pin Material Steel
Pin Type Removable
Standards ANSI/BHMA 156.1, 156.7
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov