Check Availability
  • Stick Electrodes
  • MCKAY 

    36'' Stainless Steel Tube Stick Electrode with 1/8" Dia. and ER308/308L AWS Classification

  • Item # 33M418
  • Mfr. Model # S512546-G12
36'' Stainless Steel Tube Stick Electrode with 1/8" Dia. and ER308/308L AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33M418
Mfr. Model # S512546-G12
UNSPSC #23171515
Shipping Weight 10.45 lbs
Country of Origin India *
Item Stick Electrode
Diameter 1/8"
Material Stainless Steel
AWS Classification ER308/308L
Length 36''
Container Size 10 lb.
Container Type Tube
Tensile Strength 85,000 psi
Application ALL GTAW
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.