Check Availability
  • Stick Electrodes
  • MCKAY 

    14" Stainless Steel Box Stick Electrode with 1/8" Dia. and E308/308L-16 AWS Classification

  • Item # 33M409
  • Mfr. Model # S481944-G33
14" Stainless Steel Box Stick Electrode with 1/8" Dia. and E308/308L-16 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33M409
Mfr. Model # S481944-G33
UNSPSC #23171515
Shipping Weight 10.68 lbs
Country of Origin China *
Item Stick Electrode
Diameter 1/8"
Material Stainless Steel
AWS Classification E308/308L-16
Length 14"
Container Size 10 lb.
Container Type Box
Tensile Strength 83,000 psi
Application ALL SMAW
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.