Check Availability
  • Stick Electrodes
  • MCKAY 

    14" Aluminum Box Stick Electrode with 1/8" Dia. and E4043 AWS Classification

  • Item # 6ETK2
  • Mfr. Model # S162644-G15
14" Aluminum Box Stick Electrode with 1/8" Dia. and E4043 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ETK2
Mfr. Model # S162644-G15
UNSPSC #23171515
Catalog Page 2417
Shipping Weight 5.35 lbs
Country of Origin USA *
Item Stick Electrode
Diameter 1/8"
Material Aluminum
AWS Classification E4043
Length 14"
Container Size 5 lb.
Container Type Box
Tensile Strength 32,000 psi
Application ALL SMAW
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Japan .

This item is restricted for international sale.