This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Stick Electrodes
  • MCKAY 

    10" Stainless Steel Box Stick Electrode with 3/32" Dia. and E308/308L-16 AWS Classification

  • Item # 33M408
  • Mfr. Model # S481930-G32
10" Stainless Steel Box Stick Electrode with 3/32" Dia. and E308/308L-16 AWS Classification

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33M408
Mfr. Model # S481930-G32
UNSPSC #23171515
Shipping Weight 6.71 lbs
Country of Origin Sweden *
Item Stick Electrode
Diameter 3/32"
Material Stainless Steel
AWS Classification E308/308L-16
Length 10"
Container Size 6 lb.
Container Type Box
Tensile Strength 83,000 psi
Application ALL SMAW
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov