Check Availability
3/4 FNPT General Purpose Liquid Flow Switch,
  • MCDONNELL & MILLER 

    3/4 FNPT General Purpose Liquid Flow Switch,

  • Item # 4RC67
  • Mfr. Model # FS5-3/4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a sensitivity adjusting screw to ease flow adjustments, this MCDONNELL & MILLER liquid flow switch has an In-line configuration that eliminates the need for a pipe tee. Switch is ideal for general-purpose applications requiring low-flow rate sensitivity and is suitable for use in starting and stopping electrically-operated equipment.
Show More Close
 

Technical Specifications

Item # 4RC67
Mfr. Model # FS5-3/4
UNSPSC #39121538
Catalog Page 2676
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Liquid Flow Switch
Type General Purpose
Min. Flow Rate (GPM) 1.5
Max. Flow GPM 15
Connection Size (In.) 3/4 FNPT
Switch Enclosure NEMA 1
Min. Ambient Temp. (F) 32
Min. Fluid Temp. (F) 32
Max. Fluid Temp. (F) 250
Max. Pressure (PSI) 150
Switch Type Single Pole Double Throw Snap Switch
Wetted Materials Brass, EPDM, BUNA
Voltage 120/240
Application Signal Lights, Alarms, Motors, Automatic Burners and Metering Devices

* This product's country of origin is subject to change

Compliance and Restrictions