Check Availability
  • MBI 

    Credenza,Dble Pedestal,Medium Oak,Putty

  • Item # 4WYP8
  • Mfr. Model # J-30014-OP
Credenza,Dble Pedestal,Medium Oak,Putty
Qty
  • Web Price
    $763.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WYP8
Mfr. Model # J-30014-OP
UNSPSC #56101701
Catalog Page 1338
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Double Pedestal Credenza
Overall Width 72"
Overall Height 29-1/2"
Overall Depth 24"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Three-Quarter
Color Base Putty
Color Top Medium Oak
Base Material Steel
Top Material High-Pressure Laminated Wood
Handle Full-Width Reccessed Pull Handle
Standards BIFMA
Includes Lock and Dividers
* This product's country of origin is subject to change

Compliance and Restrictions