This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MBI 

    Credenza, Dble Pedestal, Medium Oak, Putty

  • Item # 4WYP7
  • Mfr. Model # J-30013-OP
Credenza, Dble Pedestal, Medium Oak, Putty

See alternate products available online.

Technical Specifications

Item # 4WYP7
Mfr. Model # J-30013-OP
UNSPSC #56101701
Catalog Page 1338
Shipping Weight 145.0 lbs
Country of Origin USA *
Item Double Pedestal Credenza
Overall Width 60"
Overall Height 29-1/2"
Overall Depth 24"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Three-Quarter
Color Base Putty
Color Top Medium Oak
Base Material Steel
Top Material High-Pressure Laminated Wood
Handle Full-Width Reccessed Pull Handle
Standards BIFMA
Includes Lock and Dividers
* This product's country of origin is subject to change

Compliance and Restrictions