This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MBI 

    Credenza, Dble Pedestal, Mahogany, Charcoal

  • Item # 4WYP2
  • Mfr. Model # J-30014-MC
Credenza, Dble Pedestal, Mahogany, Charcoal

Technical Specifications

Item # 4WYP2
Mfr. Model # J-30014-MC
UNSPSC #56101701
Catalog Page 1338
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Double Pedestal Credenza
Overall Width 72"
Overall Height 29-1/2"
Overall Depth 24"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Three-Quarter
Color Base Charcoal
Color Top Mahogany
Base Material Steel
Top Material High-Pressure Laminated Wood
Handle Full-Width Reccessed Pull Handle
Standards BIFMA
Includes Lock and Dividers
* This product's country of origin is subject to change

Compliance and Restrictions