Check Availability
  • MBI 

    Credenza, Putty/Teak

  • Item # 1JU40
  • Mfr. Model # J-30082-PO
Credenza, Putty/Teak
Qty
  • Web Price
    $771.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JU40
Mfr. Model # J-30082-PO
UNSPSC #56101703
Catalog Page 1338
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Double Pedestal Credenza
Overall Width 60"
Overall Height 29-1/2"
Overall Depth 20"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Three-Quarter
Color Base Putty
Color Top Teak
Base Material Steel
Top Material High-Pressure Laminated Wood
Handle Full-Width Reccessed Pull Handle
* This product's country of origin is subject to change

Compliance and Restrictions