This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MBI 

    Credenza,Gray

  • Item # 1JU39
  • Mfr. Model # J-30082-GY
Credenza,Gray

See alternate products available online.

Technical Specifications

Item # 1JU39
Mfr. Model # J-30082-GY
UNSPSC #56101703
Catalog Page 1338
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Double Pedestal Credenza
Overall Width 60"
Overall Height 29-1/2"
Overall Depth 20"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Three-Quarter
Color Base Gray
Color Top Gray
Base Material Steel
Top Material High-Pressure Laminated Wood
Handle Polished Chrome
* This product's country of origin is subject to change

Compliance and Restrictions