Check Availability
  • MBI 

    Credenza,Black/Walnut

  • Item # 1JU38
  • Mfr. Model # J-30082-BW
Credenza,Black/Walnut
Qty
  • Web Price
    $771.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JU38
Mfr. Model # J-30082-BW
UNSPSC #56101703
Catalog Page 1338
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Double Pedestal Credenza
Overall Width 60"
Overall Height 29-1/2"
Overall Depth 20"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Three-Quarter
Color Base Black
Color Top Walnut
Base Material Steel
Top Material High-Pressure Laminated Wood
Handle Polished Chrome
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close