This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MBI 

    Cabinet Pedestal, 15 W x 20 D x 27 H, Gray

  • Item # 3JLK9
  • Mfr. Model # 605
Cabinet Pedestal, 15 W x 20 D x 27 H, Gray

See alternate products available online.

Technical Specifications

Item # 3JLK9
Mfr. Model # 605
UNSPSC #56111902
Shipping Weight 32.0 lbs
Country of Origin China *
Item Cabinet Pedestal
Height 27"
Width 15"
Depth 20"
Assembly Assembled
Color Gray
Finish Powder Coat
For Use With 30" D Tops
Includes One Adjustable Shelf
Load Capacity 150 lb.
Material Steel
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions