This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MBI 

    Cabinet, Combo File, 36Wx18D, Black

  • Item # 1RG44
  • Mfr. Model # J-07866G-BLK
Cabinet, Combo File, 36Wx18D, Black

See alternate products available online.

Technical Specifications

Item # 1RG44
Mfr. Model # J-07866G-BLK
UNSPSC #56101702
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Combination Cabinet
Type File/storage
Width 36"
Depth 18"
Height 42"
Color Black
Finish Powder Coat
Number of Shelves 3
Number of Drawers or Bins 3
Includes Locking Handle w/ 2keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms