This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MBI 

    36" x 16-3/16" x 10-1/4" Filing Shelf, Putty

  • Item # 3GAE7
  • Mfr. Model # J-16027
36" x 16-3/16" x 10-1/4" Filing Shelf, Putty

Technical Specifications

Item # 3GAE7
Mfr. Model # J-16027
UNSPSC #56101702
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Filing Shelf
Type Single Tier, Legal
Construction Steel
Color Putty
Finish Powder Coated
Height 10-1/4"
Width 36"
Depth 16-3/16"
Number of Compartments 5
Shelf Capacity 125 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms