Check Availability
  • MBI 

    36" x 16-3/16" Filing Top and Base, Putty

  • Item # 3GAE5
  • Mfr. Model # J-16026
36" x 16-3/16" Filing Top and Base, Putty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GAE5
Mfr. Model # J-16026
UNSPSC #56101702
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Filing Top and Base
Type Legal
Construction Steel
Color Putty
Finish Powder Coated
Width 36"
Depth 16-3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms