Check Availability
  • MAYHEW 

    Steel Pry Bar Set; Number of Pieces: 5

  • Item # 49C172
  • Mfr. Model # 61366
Steel Pry Bar Set; Number of Pieces: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49C172
Mfr. Model # 61366
UNSPSC #27112502
Catalog Page 823
Shipping Weight 7.31 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 5
Material Steel
Features Forged, Heat Treated, Patented Handle
Standards ASME
Includes 5-C 10" OAL, 7-C 12" OAL, 12-C 17" OAL, 18-C 25", and 24-C 31" OAL Dominator Pry Bars, (1) Plastic Tray 34-34" x 9-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms