Check Availability
  • MAYHEW SELECT 

    Gooseneck Wrecking Bar, 36" L X 4-5/8" W, Steel

  • Item # 41GK63
  • Mfr. Model # 41004
Gooseneck Wrecking Bar,  36" L X 4-5/8" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GK63
Mfr. Model # 41004
UNSPSC #27112502
Shipping Weight 5.24 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 36"
Overall Width 4-5/8"
Tether Capable Not Tether Capable
Thickness 3/4"
Dia. 3/4"
Material Steel
Color Black
Features Prying Nail Puller on One End, Chisel on The Other, Black Oxide Finish
Standards ASME B107.410-2008
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms