Check Availability
Pinch Point Bar,  20" L X 3/4" W, CV Steel
  • MAYHEW 

    Pinch Point Bar, 20" L X 3/4" W, CV Steel

  • Item # 6DKE6
  • Mfr. Model # 75127
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6DKE6
Mfr. Model # 75127
UNSPSC #27112502
Catalog Page 823
Shipping Weight 2.35 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 20"
Overall Width 3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 3/4"
Dia. 3/4"
Material CV Steel
Color Gray
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms