Check Availability
  • MAYHEW 

    Pinch Point Bar, 16" L X 5/8" W, CV Steel

  • Item # 6DKE5
  • Mfr. Model # 75126
Pinch Point Bar,  16" L X 5/8" W, CV Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DKE5
Mfr. Model # 75126
UNSPSC #27112502
Catalog Page 823
Shipping Weight 1.26 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 16"
Overall Width 5/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 5/8"
Dia. 5/8"
Material CV Steel
Color Gray
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms