Check Availability
  • MAYHEW 

    Pinch Point Bar, 24" L X 7/8" W, Steel

  • Item # 49C165
  • Mfr. Model # 75003
Pinch Point Bar,  24" L X 7/8" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49C165
Mfr. Model # 75003
UNSPSC #27112502
Catalog Page 823
Shipping Weight 2.93 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 24"
Overall Width 7/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Dia. 3/4"
Material Steel
Color Steel Blast Finish
Features Curved End, Forged, Machined, Heat Treated
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms