Check Availability
Pinch Point Bar,  30" L X 1" W, Steel
  • MAYHEW 

    Pinch Point Bar, 30" L X 1" W, Steel

  • Item # 49C163
  • Mfr. Model # 75006
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49C163
Mfr. Model # 75006
UNSPSC #27112502
Catalog Page 823
Shipping Weight 5.08 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 30"
Overall Width 1"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/4"
Dia. 7/8"
Material Steel
Color Steel Blast Finish
Features Curved End, Forged, Machined, Heat Treated
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms