Check Availability
Pinch Point Bar,  36" L X 1" W, Steel
  • MAYHEW 

    Pinch Point Bar, 36" L X 1" W, Steel

  • Item # 49C162
  • Mfr. Model # 75008
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49C162
Mfr. Model # 75008
UNSPSC #27112502
Catalog Page 823
Shipping Weight 6.15 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 36"
Overall Width 1"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/4"
Dia. 7/8"
Material Steel
Color Steel Blast Finish
Features Curved End, Forged, Machined, Heat Treated
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms