Check Availability
  • MAYHEW PRO 

    Solid Punch, 6in L, 5/16in Tip, Steel, BO

  • Item # 41GK58
  • Mfr. Model # 20105
Solid Punch, 6in L, 5/16in Tip, Steel, BO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GK58
Mfr. Model # 20105
UNSPSC #27111505
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Solid Punch
Length (In.) 6
Tip Size (In.) 5/16
Hex (In.) 1/2
Tether Capable Not Tether Capable
Design 1-Piece
Construction Steel
Characteristics Black Oxide Finish
Application For Loosening Frozen or Tight Pins
Meets/Exceeds ASME B107.410-2008
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In