Check Availability
  • MAYHEW PRO 

    Hollow Punch, Rnd, Steel, 48mm x 1-11/16 In

  • Item # 24D631
  • Mfr. Model # 50577
Hollow Punch, Rnd, Steel, 48mm x 1-11/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24D631
Mfr. Model # 50577
UNSPSC #27111505
Shipping Weight 0.8 lbs
Country of Origin France *
Item Hollow Punch
Length (In.) 1-11/16
Tip Size (In.) 1-7/8
Tether Capable Standard Tool (Accessory Needed for Tethering)
Design Round
Construction Black Oxide Alloy Steel
Characteristics Dual Cutting Heads
Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
* This product's country of origin is subject to change

Compliance and Restrictions