Check Availability
  • MAYHEW PRO 

    6" Pneumatic Chisel; Shank Size: 0.401"

  • Item # 41GK11
  • Mfr. Model # 31972
6" Pneumatic Chisel; Shank Size: 0.401"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GK11
Mfr. Model # 31972
UNSPSC #27111901
Shipping Weight 0.23 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.401"
Chisel Shank Type Parker
Chisel Tip Width 5/8"
Chisel Collar Type Round
Tool Overall Length 6"
Non-Sparking No
Shank Length 6"
Shank Shape Round
For Use With Pneumatic Hammer
* This product's country of origin is subject to change

Compliance and Restrictions