Check Availability
  • MAYHEW PRO 

    4" Pneumatic Hammer; Shank Size: 0.401"

  • Item # 48UT87
  • Mfr. Model # 31982
4" Pneumatic Hammer; Shank Size: 0.401"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UT87
Mfr. Model # 31982
UNSPSC #27131504
Shipping Weight 0.31 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Hammer
Chisel Shank Size 0.401"
Chisel Shank Type Parker
Chisel Tip Width 1"
Chisel Collar Type Round
Tool Overall Length 4"
Non-Sparking No
Shank Length 3-1/2"
Shank Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close