Check Availability
  • MAYHEW PRO 

    Pneumatic Chisel, 0.401" Parker Shank, 10" Tool Overall Length, 5/8" Chisel Tip Width

  • Item # 41GK12
  • Mfr. Model # 31974
Pneumatic Chisel, 0.401" Parker Shank, 10" Tool Overall Length, 5/8" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pneumatic chisel features steel construction. Use with a compatible pneumatic hammer, available separately.
Show More Close
 

Technical Specifications

Item # 41GK12
Mfr. Model # 31974
UNSPSC #27111901
Shipping Weight 0.54 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.401"
Chisel Shank Type Parker
Chisel Tip Width 5/8"
Chisel Collar Type Round
Tool Overall Length 10"
Non-Sparking No
Shank Length 10"
Shank Shape Round
For Use With Pneumatic Hammer
* This product's country of origin is subject to change

Compliance and Restrictions