Check Availability
  • MAYHEW 

    Magnetic Pick-Up Tool,2-1/2in x 1-3/4in

  • Item # 38GN74
  • Mfr. Model # 17600
Magnetic Pick-Up Tool,2-1/2in x 1-3/4in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38GN74
Mfr. Model # 17600
UNSPSC #27112109
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Magnetic Pick-Up Tool
Type Mirror
Size 2-1/2" x 1-3/4"
Length 22-1/4"
Width 1.75
Surface Size 1-3/4" x 2-1/2"
Extended Length 22.25
Material Acrylic
Handle Type Telescoping
Application Inspection
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov