Check Availability
  • MAYHEW 

    7", 12", 25" Alloy Steel Pry Bar Set; Number of Pieces: 3

  • Item # 5MM13
  • Mfr. Model # 61350
7", 12", 25" Alloy Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When you need additional leverage for tough jobs, these pry bars have it. The ergonomically designed handles help assure a safe, secure, comfortable grip.
Show More Close
 

Technical Specifications

Item # 5MM13
Mfr. Model # 61350
UNSPSC #27112502
Catalog Page 823
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 3
Overall Length 7", 12", 25"
Overall Width 5/8", 3/4", 1"
Material Alloy Steel
Features Entire Blade Length is Heat-Treated for Maximum Strength and Durability, Ergonomically Designed Handle, Used for Prying and Lifting, Curved Blade Tip Provides Extra Leverage
Includes 12", 17", and 25" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms