Check Availability
  • MAYHEW 

    12", 16", 21" Hardened and Tempered Steel Lady Foot Pry Bar Set; Number of Pieces: 3

  • Item # 2KKU8
  • Mfr. Model # 60150
12", 16", 21" Hardened and Tempered Steel Lady Foot Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KKU8
Mfr. Model # 60150
UNSPSC #27112502
Catalog Page 823
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Lady Foot Pry Bar Set
Number of Pieces 3
Overall Length 12", 16", 21"
Overall Width 7"
Material Hardened and Tempered Steel
Features Curved End Ensures Better Leverage in Small Areas, other End for Aligning Work. Hand Forged from the Highest Quality Alloy Steels. Heat-Treated for Maximum Strength and Durability
Includes 12", 16", and 21" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms