Check Availability
  • MAXXIMA 

    Utility Light, Clear Round, Pigtail, Width: 2", Incandescent

  • Item # 6FDZ7
  • Mfr. Model # M09400WCL
Utility Light, Clear Round, Pigtail, Width: 2", Incandescent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a space-saving design, this resin-sealed marker light comes with an attached grommet for quick mounting.
Show More Close
 

Technical Specifications

Item # 6FDZ7
Mfr. Model # M09400WCL
UNSPSC #25173001
Catalog Page 978
Shipping Weight 4.0 lbs
Country of Origin South Korea *
Item Utility Light
Lens Shape - Vehicle Lighting Round
Lens Color - Vehicle Lighting Clear
Mounting - Vehicle Lighting Recessed
Wiring Connection - Vehicle Lighting Pigtail
Width - Vehicle Lighting 2"
Diameter - Vehicle Lighting 5-1/4"
Lighting Technology - Vehicle Lighting Incandescent
Type Mini
Color White
Lamp Type LED
Lamp Life 100,000 hr.
Volt Bulb 12.8
Number of Bulbs 6
Material Polycarbonate
Current Rating 80mA
Includes Clear Lens, Grommet
* This product's country of origin is subject to change

Compliance and Restrictions