Check Availability
  • MAXXIMA 

    Strobe Light,Amber,Rotating

  • Item # 12P862
  • Mfr. Model # M42705Y
Strobe Light,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12P862
Mfr. Model # M42705Y
UNSPSC #39111706
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Standards SAE J845 Class I
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12VDC
Number of LEDs 3
Height - Vehicle Lighting 5"
Diameter - Vehicle Lighting 3"
Flashes per Minute Variable
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Round
Light Output Not Rated
Voltage 12VDC
Current Drawn 0.24A
Watts 2.9
Includes Wiring Harness, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms