Check Availability
  • MAXXIMA 

    Flexible Strip Lighting, 45" L X 1/4" W X 1/2", High Bond Tape Mounting, White

  • Item # 22N663
  • Mfr. Model # MLS-4569-A
Flexible Strip Lighting, 45" L X 1/4" W X 1/2", High Bond Tape Mounting, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an adhesive backing for easy installation, this strip light offers excellent illumination for interior compartment cargo and work spaces. The electronics are completely sealed and moistureproof.
Show More Close
 

Technical Specifications

Item # 22N663
Mfr. Model # MLS-4569-A
UNSPSC #25172901
Catalog Page 977
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Strip Lighting
Material Type - Vehicle Lighting Flexible
Length - Vehicle Lighting 45"
Width - Vehicle Lighting 1/4"
Height - Vehicle Lighting 1/2"
Mounting - Vehicle Lighting High Bond Tape
Light Color - Vehicle Lighting White
Number of LEDs 70
Voltage - Vehicle Lighting 12VDC
Lumens - Vehicle Lighting 782 lm
Current Rating 1300mA
Lamp Life 100,000 hr.
Lamp Type LED
Material PVC/Silicone
Shape Odd
Termination Type Blunt Cut Wires
Includes Mounting Clips and Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms