Check Availability
  • MAXXIMA 

    Stop/Turn/Tail Light,Rectangular,Red

  • Item # 54DE17
  • Mfr. Model # M42221
Stop/Turn/Tail Light,Rectangular,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DE17
Mfr. Model # M42221
UNSPSC #25172901
Shipping Weight 0.86 lbs
Country of Origin Taiwan *
Item Stop/Turn/Tail Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting Red
Length - Vehicle Lighting 6-1/2"
Width - Vehicle Lighting 1-1/2"
Height - Vehicle Lighting 5-3/16"
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Standards J594, J1395, J593, AIRST
Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
Lighting Technology - Vehicle Lighting LED
Number of LEDs 18
Lamp Type LED
Power Source 12.8VDC
Current Drawn 0.20 to 0.14A DC
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Features Built In Reflector, Sealed Corrosion Proof Electronics
* This product's country of origin is subject to change

Compliance and Restrictions